40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (Nat Gas) Zoom

40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (Nat Gas)

SKU:M-I-MS40T6LN

Brand: Bradford White

Bradford White
Qty Price
$1,109.95
/ each
On Backorder Expected to Ship in 2-3 Months
0

Resources

Specs

Intended Household: 2-3 Person
Fuel Type: Natural Gas
Capacity (Gallons): 40
BTU Input: 30000
1st Hour Delivery (Gallons): 59
Venting: Direct
Height (Inches): 57.875
Diameter (Inches): 18"
Weight (lbs): 126 lbs
Energy Factor: 0.59
Energy Star Rated: No
BTU Input: 30000
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing
Water Connection: 3/4"
Gas Connection: 1/2"
Vent Size: 3"
Recovery Efficiency: 77%
KW Input: 8.8

Description for Bradford White M-I-MS40T6LN

PLEASE NOTE: This water heater cannot be sold to residents of certain southern California zip codes due to Air Quality Regulations. To view a list of zip codes where this heater cannot be installed, click here.

The Manufactured Home Direct Vent Energy Saver Closed Combustion Model Residential Water Heater is designed for mobile homes. This version takes combustion air in from outside and then vents combustion gases directly back outside.

Features:

  • All residential storage models meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supercedes all state and local efficiency requirements.
  • 1" Non-CFC foam insulation - surrounds the tank surface, saving energy by retarding loss of heat.
  • Flue baffle - designed to maximize the amount of heat absorbed in the lower portion of tank. Minimizes air movement in the heater during standby periods to retard heat loss up the flue.
  • Fully automatic controls - automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation. Convertible control for use with LP or Natural Gas.
  • Vitraglas® lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our hot water tanks. n Protective magnesium anode rod?provides added protection against corrosion for long trouble-free service.
  • Heat Traps - factory installed, minimizes heat loss through piping.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings. Extends water heater life and eases installation.
  • Closed combustion vent kit package for installation flexibility - Includes adjustable air intake tube, roof jack and hardware. (Shipped with heater in separate box.) Must specify roof jack size when ordering. Available in 12", 18"/32", 32"/60" or 48"/95" (305mm, 457mm/813mm, 813mm/1524mm, 1219mm/2413mm) lengths.
  • Brass drain valve.
  • T&P relief valve - factory installed in accordance with UL.
  • Six or ten year limited warranty on steel tank - heavy gauge steel automatically formed, rolled and welded to assure a continuous seam for glass lining (6 Year Warranty Only On Tank for This Specific Water Heater Model)
  • Six year limited warranty on parts.

PLEASE NOTE: The product weighs 126 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)

    Q:

    Can thia tank be used with natural gas?
    Asked on 5/19/2012 by Ski from Monroe, Mich.

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the MIMS model can be converted to Natural gas by changing the orifice in the burner and making adjustments to the gas valve control.

      Answered on 6/7/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?