65 Gallon - Solar Saver Electric Backup Residential Water Heater Zoom

65 Gallon - Solar Saver Electric Backup Residential Water Heater

SKU:MS65R6SS

Brand: Bradford White

Bradford White
Qty Price
$1,299.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Intended Household: 5+ Person
Capacity (Gallons): 65
Fuel Type: Electric
Height (Inches): 59
Diameter (Inches): 22"
Weight (lbs): 168 lbs
Voltage:
?
240v
Wattage:
?
4500
Connection Type: Threaded
Water Connection: 3/4"
Electric Connection: 3/4"
Test Pressure (PSI): 300 psi
Working Pressure (PSI): 150 psi
Warranty: 6-Year Limited Tank/ 6-Year Limited on Component Parts
Application: Plumbing

Description for Bradford White MS65R6SS

The Solar Saver model is appropriate for open system applications, where water from a solar collector is pumped into the tank, directly heating the potable water (no internal heat exchange coil). For installation flexibility, alternate collector supply and return connections are provided on the 80 and 119-gallon models.

Features:

  • Backup Element - A single backup heating element provides heat only when solar energy does not satisfy demand.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Supply and Return Connections - 3/4" NPT female connections are located on the top for both the solar collector supply and return.
  • Alternate Solar Collector Supply and Return Connections - Located on the front for additional application flexibility (MS80 and MS120 only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Potable Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Sensor Wires for Solar Thermistor Connections - Twisted wires are provided as a means for connecting thermistors to a solar controller (thermistors and solar controller are not provided).
  • Protective Magnesium Anode Rod - Provide added protection against corrosion for long trouble-free service.
  • Direct Heat Transfer With Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

NOTE: See Product Information/Specifications PDF for information on electrical specifications

PLEASE NOTE: The product weighs 168 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon - Solar Saver Electric Backup Residential Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 65 Gallon - Solar Saver Electric Backup Residential Water Heater

    Q:

    where is solar part of the heater
    Asked on 3/14/2011 by Steve

    1 answer

    • CUSTOMER CARE

      A:

      This water heater does not come with solar panels. It includes inlet and outlet connectors that are compatible with solar systems, as well as electrical backup.

      Answered on 3/14/2011 by PexSupply Staff from NY
  • 65 Gallon - Solar Saver Electric Backup Residential Water Heater

    Q:

    what is lendth of warranty?
    Asked on 3/8/2011 by ira from Florida

    1 answer

    • CUSTOMER CARE

      A:

      This model has a 6-year warranty.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?