Description
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • Dual Powered-Hardwired or Battery
  • Bright Blue Display Backlight
  • Adjustable Temperature Limits
  • Non-Volatile Memory Retains User Settings
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Separate Heating and Cooling Set Point Temperatures
  • Three Level Low Battery Indication
  • ESD GuardTM Electronic Circuitry
  • Front Access Reset Button
  • F°/C° Switch
  • Gas / Electric Fan Switch
  • Mount to Horizontal Box
  • Compressor Short Cycle Protection
  • 2 Year Warranty
Read more
Manuals (2)
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Changeover:
Manual
Mount:
Horizontal
Options:
Fan Control
Power Method:
Battery
Hardwired
Terminations:
Rc Rh W Y G O B C
Height:
3.72"
Width:
4.75"
Depth (Inches):
1.12"
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    7 Product Reviews

    Product Q&A