Single-Stage Heat or Cool Only Thermostat Zoom

Single-Stage Heat or Cool Only Thermostat

SKU:1005

Brand: Braeburn

Braeburn
1005 has been discontinued.
Suggested Alternative:
SKU: 1025NC
Brand: Braeburn

Specs

Features: Bright Blue Backlight
Application: Cool Only
Heat Only
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Battery
Terminations: R
W/Y
G

Description for Braeburn 1005

Features

  • Large Display with Bright Blue Backlight
  • Easy Access Front Battery Door
  • Battery Powered with Latching Relay Output
  • Switch Selectable Heat Only or Cool Only Configuration
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differential
  • ESD GuardTM Electronic Circuitry
  • Front Access Reset Button
  • F°/ C° Switch
  • Gas/Electric Fan Switch
  • Mount to Horizontal Box
  • 5 Year Warranty

Single-Stage Heat or Cool Only Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons