Non-Programmable 1H/1C Thermostat w/ 3" Display Zoom

Non-Programmable 1H/1C Thermostat w/ 3" Display

SKU:1020

Brand: Braeburn

Braeburn
Qty Price
$28.95
/ each
$167.70 / box (6 units x $27.95)
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Changeover: Manual
Mount: Horizontal
Options: Large Display
Power Method: Hardwired
Battery
Terminations: Rc
Rh
O
B
Y1
W1
G
C
Voltage:
?
24v
Height: 3.62"
Width: 4.72"
Depth: 1.38"

Description for Braeburn 1020

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Economy Series



Features

  • Large 3 Sq. In. Display with Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differential
  • Separate "O" and "B" terminals
  • Low Battery Indicator
  • ESD Guard? Electronic Circuitry
  • Front Access Reset Button
  • Fahrenheit/Celsius Switch
  • Gas/Electric Fan Switch
  • English/Spanish Packaging and Instructions

    Specifications:
  • Dimensions: 3.62" X 4.72" x 1.38" Electric Rating: 24 Volt AC (18 - 30 Volt AC)
  • 1 amp maximum load per terminal
  • 3 amp total maximum load (all terminals)
  • AC Power: 18 - 30 Volt AC
  • DC Power: 3.0 Volts DC
  • (2 Alkaline batteries included)
  • Compatibility: Single stage gas, oil, or electric systems
  • Single stage heat pump systems
  • 250mv - 750mv millivolt heating systems
  • Control Range: 45° to 99°F (7° to 32°C)
  • Display Range: 40° to 99°F (5° to 37°C)
  • Accuracy: +/- 1°F (+/- .5°C)
  • Temperature Differential: .5°, 1°, or 2°F (-10° to 60°C)
  • Storage Temperature: 14° to 140°F (-10° to 60°C)
  • Operating Humidity: 5% to 95% Relative Humidity
  • Terminations: Rc, Rh, B, O, Y1, W1, G, C

Non-Programmable 1H/1C Thermostat w/ 3" Display

REVIEW SNAPSHOT®

by PowerReviews
BraeburnNon-Programmable 1H/1C Thermostat w/ 3"" Display
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Easy to install, Large easy readout

By ladybug

from texas

Verified Buyer

Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

It seems to be off a couple of degrees, but other than that it works fine so far.

 
5.0

Good price for a good thermostat.

By Reggie

from Oklahoma

Verified Buyer

Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

The controls are easy to read and set. Very good quality.

 
5.0

CLEAR INFO FOR THE DO-IT-MYSELF PERSON

By Irv, I'll try anything at least once.

from Apple Valley, CA

Verified Buyer

Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

I not only had to change to a newer series, my model had been discontinued, but I also wanted to change the type. Original thermostat was programmable and new one was not. Wiring instructions were quite clear. I had no trouble removing old thermostat mounting and installing new mounting unit. (New holes required in new position.) Old one out and new one in and working in one hour. I will definitely deal with Supply House for any future needs.

 
5.0

Easy for our customers to operate.

By Ginny

from Oklahoma

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

        The thermostat is easy for our customers to operate and we can sell them at an affordable price. Reliable product.

        • Was this a gift?:
        • No
         
        5.0

        Great Thermostat

        By Dom

        from Bonita Springs, Florida

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

              Very easy to install!

              • Was this a gift?:
              • No
               
              5.0

              Easy to install, operate, and read!!

              By Greg - Mr. Fix-it

              from Akron, OH

              Verified Buyer

              Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

              My grandmother could not read her old thermostat. The numbers were small and it was not well lit. This unit is perfert for her, she can see it and operate it easily.

               
              5.0

              great thermostat !

              By Ed A.

              from West Palm Beach, Florida

              Verified Buyer

              Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display:

              VERY EASY TO INSTALL AND USE. LARGE AND CLEAR INFORMATION. BEAUTIFUL VIBRANT BLUE LCD SCREEN. THANK YOU

              Displaying reviews 1-7

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • Non-Programmable 1H/1C Thermostat w/ 3"" Display

                Q:

                How to change battery?
                Asked on 3/16/2014 by Diana from Queensbury,NY

                1 answer

                • CUSTOMER CARE

                  A:

                  The battery compartment is located in the rear housing of the unit. It takes 2 AA size.

                  Answered on 3/18/2014 by PexSupplyStaff from New York
              Displaying question 1

              Do you have a question about this product?