Single-Stage Dual Powered Thermostat Zoom

Single-Stage Dual Powered Thermostat

SKU:1020NC

Brand: Braeburn

Braeburn
Qty Price
$26.95
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Changeover: Manual
Mount: Horizontal
Options: Large Display
Power Method: Hardwired
Battery
Terminations: Rc
Rh
O
B
Y1
W1
G
C
Voltage:
?
24v
Height: 3.62"
Width: 4.72"
Depth: 1.38"

Description for Braeburn 1020NC

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Large 2 Sq. Inch Display w/ Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Compressor Short Cycle Protection
  • Separate O & B Terminals
  • Low Battery Indication
  • ESD Guard Electronic Circuitry
  • Front Access Reset Button
  • Fahrenheit - Celsius Switch
  • Gas / Electric Fan Switch
  • English / Spanish Packaging and Instruction Card with FREE Contractor Branding

Single-Stage Dual Powered Thermostat

REVIEW SNAPSHOT®

by PowerReviews
BraeburnSingle-Stage Dual Powered Thermostat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

simple readable thermostat

By JoeB

from Clifton, NJ

Verified Buyer

Comments about Single-Stage Dual Powered Thermostat:

Great product, excellent large display, easy to read, installatiom manual could use better installation examples, but it is sufficient.

 
5.0

Easy to read and set!

By Penquin

from Minneapolis, MN

Verified Buyer

Comments about Single-Stage Dual Powered Thermostat:

I had a difficult to read, complex programable stat at a remote location in a heat/cool zoned system. A service tech suggested that any simple three wire system would work well in this location. I asked and he suggested Braeburn. I researched and decided on the 1020NC. It is extremely easy to read and set and never confusing for the older folks with poor vision. I would recommend it to anyone who does not appreciate the complexity of a day and time programing system.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Single-Stage Dual Powered Thermostat

    Q:

    my thermostat will not stay on 76 degrees which i prefer...it falls to below 70.............do i need a new thermostat?
    Asked on 7/3/2014 by pat from pompano beach , fla

    1 answer

    • CUSTOMER CARE

      A:

      You can first try resetting the thermostat. To reset the thermostat, use a small object such as a tooth pick or paper clip and gently press the button located inside the small hole on the front of the thermostat housing labeled “reset”. Once the Thermostat is reset consult the user guide for assistance: http://s3.supplyhouse.com/manuals/1346349524823/78344_PROD_FILE.pdf

      Answered on 7/7/2014 by SupplyHouse Staff from NY
  • Single-Stage Dual Powered Thermostat

    Q:

    I have a house (off the electrical grid) that has a propane heater when I am not there. It currently has a milivolt thermostat that is not very accurate and is hard to control heat range. Do I read the specs right on the Brae Burn thermostat (SK 1020NC) - it can operate just on batteries ??
    Asked on 3/9/2014 by Jim from Fairbanks, Alaska

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can operate on battery alone.

      Answered on 3/14/2014 by PexSupplyStaff from New York
Displaying questions 1-2

Do you have a question about this product?