Description
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • Large 2 Sq. In. Display with Bright Blue Backlight
  • Compatible with 2 or 3 Wire Hydronic Zone Systems
  • Adjustable Temperature Limit
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Low Battery Indication
  • Front Access Reset Button
  • F° / C° Switch
  • 5 year warranty
Read more
Manuals (3)
Specs
Product Type:
Thermostat
Application:
Heat Only
Programmability:
Non-Programmable
Mount:
Horizontal
Type:
Conventional
Stages:
1 Heat
Changeover:
Manual
Features:
Bright Blue Backlight
Power Method:
Battery
Hardwired
Voltage:
24v
Terminations:
R G W1 V3 C
User Interface:
Push Button
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    14 Product Reviews

    Product Q&A