Description
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • Dual Powered-Hardwired or Battery
  • Large Display with Bright Blue Backlight
  • Non-Volatile Memory Retains User Settings
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Compressor Short Cycle Protection
  • Adjustable 1st and 2nd Stage Temperature Differential
  • Auxiliary Heat Indicator
  • Three Level Low Battery Indication
  • ESD GuardTM Electronic Circuitry
  • Front Access Reset Button
  • F°/C° Switch
  • Mount to Horizontal Box
  • Separate Heating and Cooling Set Point Temperatures
  • 2 Year Warranty
Read more
Manuals (3)
Specs
Product Type:
Thermostat
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/1 Cool (Heat Pump)
Programmability:
Non-Programmable
User Interface:
Push Button
Changeover:
Manual
Mount:
Horizontal
Options:
Large Display
Power Method:
Battery
Hardwired
Terminations:
R O B C Y1 E/W1 G W2
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    3 Product Reviews

    Product Q&A