1220 Non Programmable Thermostat (2 Heat/2 Cool) - Economy Series Zoom

1220 Non Programmable Thermostat (2 Heat/2 Cool) - Economy Series

SKU:1220A

Brand: Braeburn

Braeburn
Qty Price
$40.45
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Changeover: Manual
Mount: Horizontal
Options: Large Display
Power Method: Battery
Hardwired
Terminations: Rh
Rc
O
B
C
Y1
Y2
E/W1
G
W2
Voltage:
?
24v

Description for Braeburn 1220A

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Large 3 Sq. In. Display with Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Separate O & B Terminals
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differentials
  • Auxiliary Heat Indicator
  • Low Battery Indication
  • ESD Guard Electronic Circuitry
  • Front Access Reset Button
  • F / C Switch
  • Gas / Electric Fan Switch
  • Mount to Horizontal Box

1220 Non Programmable Thermostat (2 Heat/2 Cool) - Economy Series

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1220 Non Programmable Thermostat (2 Heat/2 Cool) - Economy Series

    Q:

    Is this a reliable replacement for the braeburn non-programmable 3200 2h2c
    Asked on 11/2/2014 by Hayward from United States

    1 answer

    • CUSTOMER CARE

      A:

      yes but it is simpler and does not a connection for the system monitor.

      Answered on 11/4/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?