2 Heat/1 Cool Non-Programmable Thermostat - Builder Series Zoom

2 Heat/1 Cool Non-Programmable Thermostat - Builder Series

SKU:1220NC

Brand: Braeburn

Braeburn
Qty Price
$33.95
/ each
$195.30 / box (6 units x $32.55)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Stages:
?
2 Heat/1 Cool (Heat Pump)
Application: Multi Stage (Heat/Cool)
Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Changeover: Manual
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Battery
Hardwired
Terminations: Rh
Rc
O
B
Y
E/W1
G
C
W2
Voltage:
?
24v

Description for Braeburn 1220NC

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Large 2 Sq. In. Display with
  • Bright Blue Backlight
  • Tamper-Proof Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Separate O & B Terminals
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differential
  • ow Battery Indication
  • ESD Guard Electronic Circuitry Control
  • Front Access Reset Button
  • F° / C° Switch
  • Gas / Electric Fan Switch
  • Mount to Horizontal Box

  • 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series

    REVIEW SNAPSHOT®

    by PowerReviews
    Braeburn2 Heat/1 Cool Non-Programmable Thermostat - Builder Series
     
    4.8

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 5 customers

    Displaying reviews 1-5

    Back to top

     
    5.0

    Simple, inexpensive

    By Kanner

    from Wheeling, IL

    Verified Buyer

    Comments about 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series:

    Easy to use, Backlit, Over past 4 years I have about 30 in the field with no failures yet.

     
    4.0

    A good, clean non-programmable

    By John

    from Manhattan

    Verified Buyer

    Comments about 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series:

    I wish it were a little smaller.

    • Was this a gift?:
    • No
     
    5.0

    Has options the expensive t-stats don't

    By Man of the People

    from Athens, Ohio

    Verified Buyer

    Comments about 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series:

    I'm sold because of the adjustable first stage heat setting. Got tired of my aux heat always kicking on because my expensive t-stat wasn't as adjustable. Now aux heat only activates when it's necessary; my heat pump does the job just fine...even when its only 12 degreess outside.

     
    5.0

    Simple yet effective

    By GemSea

    from Charleston SC

    Verified Buyer

    Comments about 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series:

    Unit is installed in my Son's home, running a 4 ton Self-contained heat pump. He had problems with it being so efficient,(SEER 14) that unit would not run long enough to remove humidity. With this unit it is easy to set the temperatures within unit to 2-3 degrees lower, for the cut out temp. This way if you set the temperature to 75 in summer with the change set to 2 degrees lower than what is set on unit face , pump will run until it reaches 73, thus running long enough to remove excess humidity, without having to set temp. very low, which makes it too cold in the house. Works great.

     
    5.0

    Simple to use

    By Kanner

    from IL

    Verified Buyer

    Comments about 2 Heat/1 Cool Non-Programmable Thermostat - Builder Series:

    Simple to use, backlit. Great for 2 stage applications.

    Displaying reviews 1-5

    Back to top

    Q&A: Ask the Questions, share answers