2 Zone Control Panel Zoom

2 Zone Control Panel

SKU:140202

Brand: Braeburn

Braeburn
Qty Price
$57.55
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Product Type: Control Panel
Application: Single Stage Conventional Systems
Type: Zone Control Panel
Stages:
?
2 Heat/1 Cool
Voltage:
?
24v
Features: Dual Fuel
Zone Priority
Opposite Call
Emergency Heat Switch
Warranty: 5-Year Limited Warranty

Description for Braeburn 140202

Braeburn Zone Control Panels feature the latest in zone controls. Our economical two zone panels deliver maximum value for all two zone applications. Equipment and status can be determined at a glance with the monitoring LEDs built into the panel. User economy is improved with built in features such as last zone purge and economical opposite mode calling.

Features:

  • Compact 6" x 6" foot print maintains system appearance
  • Sustainable for residential and light commercial applications
  • Can be used with conventional 4 or 5 wire thermostats
  • Quick connect terminals speed installation and reliability
  • Compatible with electric, gas, oil and heat pump equipment
  • Controls 2 heating and 1 cooling stage
  • Emergency heat switch with remote terminals for total heat pump control
  • Fan purge into last calling zone for improved energy efficiency
  • The value choice in 2 zone panels
  • Dampers: PO/PC, PC/SR, PO/SR
Related Accessories:
  • 149020
  • 149040
  • 149075
  • 149090
  • Dampers

2 Zone Control Panel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons