5-2 Day Programmable Thermostat Zoom

5-2 Day Programmable Thermostat

SKU:2000

Brand: Braeburn

Braeburn
2000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Hardwired
Battery
Terminations: Rc
Rh
W
Y
G
O
B
C
Height: 3.75"
Width: 4.94"
Depth (Inches): 1.19"

Description for Braeburn 2000

Features

  • Dual Powered-Hardwired or Battery
  • 5-2 Day Separate Weekday/Weekend Programming
  • Large Display with Bright Blue Backlight
  • Non-Volatile Memory to Retains User Settings
  • Filter Check Monitor
  • Adaptive Recovery Mode (ARMTM)
  • Adjustable Temperature Differential
  • ESD GuardTM Electronic Circuitry
  • Compressor Short Cycle Protection
  • Separate Heating and Cooling Set Point Program Times and Temperatures
  • Temporary Program Override for 4 Hours or Until Next Set Point
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • F°/C° Switch
  • Gas/Electric Fan Switch
  • Mount to Horizontal Box
  • Three Level Low Battery Indication
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Meets ENERGY STAR and California Title 24 Guidelines
  • 5 Year Warranty

5-2 Day Programmable Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons