Economy 5-2 Day Programmable Thermostat Zoom

Economy 5-2 Day Programmable Thermostat

SKU:2000NC

Brand: Braeburn

Braeburn
Qty Price
$32.95
/ each
$190.50 / box (6 units x $31.75)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Large Display
Power Method: Hardwired
Battery
Terminations: Rc
Rh
W
Y
G
O
B
C

Description for Braeburn 2000NC

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Dual Powered-Hardwired or Battery
  • 5-2 Day Separate Weekday/Weekend Programming
  • Large Display with Bright Blue Backlight
  • Non-Volatile Memory to Retains User Settings
  • Filter Check Monitor
  • Adaptive Recovery Mode (ARMTM)
  • Adjustable Temperature Differential
  • ESD GuardTM Electronic Circuitry
  • Compressor Short Cycle Protection
  • Separate Heating and Cooling Set Point Program Times and Temperatures
  • Temporary Program Override for 4 Hours or Until Next Set Point
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • F°/C° Switch
  • Gas/Electric Fan Switch
  • Mount to Horizontal Box
  • Three Level Low Battery Indication
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Meets California Title 24 Guidelines
  • 2 Year Warranty

Economy 5-2 Day Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
BraeburnEconomy 5-2 Day Programmable Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product, great price.

By Joe

from Tuttle, OK

Verified Buyer

Comments about Economy 5-2 Day Programmable Thermostat:

I looked for some time for a themostat with less than 1 degree of temperature variation. I was happy to find this one at a great price. I run a rental business and I have installed and used several of these. Easy to install and easy to program.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers