5-2 Day Programmable Thermostat (1 Heat/1 Cool) Zoom

5-2 Day Programmable Thermostat (1 Heat/1 Cool)

SKU:2020

Brand: Braeburn

Braeburn
Qty Price
$31.35
/ each
$181.50 / box (6 units x $30.25)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Large Display
Power Method: Hardwired
Battery
Terminations: Rc
Rh
O
B
Y1
W1
G
C
Height: 3.7"
Width: 5.16"
Depth: 1.38"
Voltage:
?
24v

Description for Braeburn 2020

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 5-2 Day Separate Weekday / Weekend Programming
  • Large 3 Sq. Inch Display w/ Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Filter Check Monitor
  • Adjustable Temperature Differential
  • Adaptive Recovery Mode (ARM )
  • Meets Energy Aware Guidelines
  • ESD Guard Electronic Circuitry
  • Compressor Short Cycle Protection
  • Temporary Program Override
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • Fahrenheit - Celsius Switch
  • English / Spanish Packaging and Instruction Card w/ FREE Contractor Branding

5-2 Day Programmable Thermostat (1 Heat/1 Cool)

REVIEW SNAPSHOT®

by PowerReviews
Braeburn5-2 Day Programmable Thermostat (1 Heat/1 Cool)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works Good. Can set Temp swing

By SVS

from Southbury, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

        Good instructions for easy setup.
        Nice to be able to set temperature swing from 0.5 to 2 degrees. [Range of 1, or 2 or 4 degrees.]
        Saves on furnace cycling. Easy to operate.

        • Was this a gift?:
        • No
         
        5.0

        great product, great price

        By MMM

        from STAMFORD, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

              I purchased 2 Braeburn 2020NCs for a rental unit after a tenant kept the heat at 80 for an entire winter. They are fairly simply to install and set limits on. I like that you can set the limits at any temperature. We want our tenants to be able to turn up the heat when needed, just not to 80.
              I must add that as much as thermostat can be pretty, this one is. The lovely blue glow displays the clear, easy to ready information.
              I am very happy with this purchase and with PEX.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers