5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series Zoom

5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series

SKU:2220

Brand: Braeburn

Braeburn
Qty Price
$45.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Large Display
Power Method: Battery
Hardwired
Terminations: Rh
Rc
Y1
Y2
G
W1/E
W2
O
B
C
Height: 3.7"
Depth: 1.38"
Width: 5.16"
Voltage:
?
24v

Description for Braeburn 2220

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 5-2 Day Separate Weekday / Weekend Programming
  • Large 3 Sq. In. Display with Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Filter Check Monitor
  • Adjustable Temperature Differentials
  • Adaptive Recovery Mode (ARM)
  • Meets Energy Aware Guidelines
  • ESD Guard Electronic Circuitry
  • Compressor Short Cycle Protection
  • Temporary Program Override
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • F° / C° Switch
  • English / Spanish Packaging and Instruction Card with FREE Contractor Branding

5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series

REVIEW SNAPSHOT®

by PowerReviews
Braeburn5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Thermostat for Two Stage Heat Pump

By froth45

from Louisville, KY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series:

        Allows setting of up to 1,2,3,4,5, or 6 degrees swing temp from heat pump to resistance heat and 0.5, 1, 2 degrees in house range. User friendly.

        Replaced a Honeywell Focus Pro 6000. This Honeywell kept the house temp extremely constant at the cost of using resistance heat when not needed and over cycling of emergency heat. No temp range setting options. Had a feature termed cycles per hour that had no discernible effect on temp range

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 5-2 Day Programmable Thermostat (2 Heat/2 Cool) - Economy Series

          Q:

          Have one of these thermostat installed but do not have the instructions on how to operate it. Have someone in the home who, without knowing how to operate the thermostat, has just been pushing buttons to where now every so many hours the set temperature drops 16 degrees. Would I be able to locate the instruction for operation on the internet somewhere?
          Asked on 12/20/2014 by Cindy from Tucson, AZ

          1 answer

        Displaying question 1

        Do you have a question about this product?