5-2 Day Programmable Thermostat (2 Heat/1 Cool) - Builders Series Zoom

5-2 Day Programmable Thermostat (2 Heat/1 Cool) - Builders Series

SKU:2220NC

Brand: Braeburn

Braeburn
Qty Price
$34.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
2

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Battery
Hardwired
Terminations: Rc
Rh
B
O
Y1
E/W1
G
C
W2
Height: 3.62"
Depth: 1.38"

Description for Braeburn 2220NC

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Builders Series
Features

    5-2 Day Programming ? Large 2 Sq. In. Display with Bright Blue Backlight ? Adjustable Temperature Limits ? Hardwire or Battery Powered ? Permanent Memory Retains Settings ? Filter Check Monitor ? Adjustable Temperature Differential ? Adaptive Recovery Mode (ARM) ? Meets Energy Aware Guidelines ? Auxiliary Heat Status Indicator ? ESD Guard Electronic Circuitry ? Compressor Short Cycle Protection ? Temporary Program Override ? Programmable Extended Hold Mode ? Front Access Reset Button ? F° / C° Switch ? English / Spanish Packaging and Instruction Card with FREE Contractor Branding

5-2 Day Programmable Thermostat (2 Heat/1 Cool) - Builders Series

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons