Single-Stage Thermostat w/ Keypad Lockout Zoom

Single-Stage Thermostat w/ Keypad Lockout

SKU:3000

Brand: Braeburn

Braeburn
3000 has been discontinued.
Suggested Alternative:
SKU: 3020
Brand: Braeburn
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Large Display
Fan Control
Password Lockout
Power Method: Battery
Hardwired
Terminations: Rc
Rh
W
Y
G
O
B
C
Height: 4.63"
Width: 5"
Depth (Inches): 1.25"

Description for Braeburn 3000

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Dual Powered-Hardwired or Battery
  • Large Display with Bright Blue Backlight
  • Non-Volatile Memory Retains User Settings
  • Easy Access Front Battery Door
  • Recirculating Fan Mode
  • Residual Cooling Fan Delay
  • Separate Heating and Cooling Set Points
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differential
  • ESD GuardTM Electronic Circuitry
  • F° / C° Switch
  • Gas / Electric Fan Switch
  • Three Level Low Battery Indication
  • Mount to Horizontal or Vertical Box
  • Separate O & B Terminals
  • Keypad Lockout
  • 5 Year Warranty

Single-Stage Thermostat w/ Keypad Lockout

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Single-Stage Thermostat w/ Keypad Lockout

    Q:

    How does the cooling fan delay system work within the thermostat and can it be varied
    Asked on 8/18/2011 by pete from massachusetts

    1 answer

  • Single-Stage Thermostat w/ Keypad Lockout

    Q:

    is this unit lockable so that tenants cannot change the settings? How does it lock?
    Asked on 4/22/2011 by Planitgreen from Stuart Florida

    1 answer

Displaying questions 1-2

Do you have a question about this product?