Non-Programmable 1H/1C Thermostat w/ 3" Display - Premier Series Zoom

Non-Programmable 1H/1C Thermostat w/ 3" Display - Premier Series

SKU:3020

Brand: Braeburn

Braeburn
Qty Price
$40.69
/ each
$235.50 / box (6 units x $39.25)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Hardwired
Battery
Voltage:
?
24v
Terminations: Rc
Rh
O/B/V3
Y1
W1
G
C
S1
S2
Height: 3.86"
Width: 5.11"
Depth: 1.42"

Description for Braeburn 3020

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Premier Series

Features

  • Large 4 Sq. In. Display with Bright Blue Backlight
  • Auto or Manual Changeover
  • SpeedBar Multi-Function Button
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • Permanent Memory Retains Settings
  • Separate User and Installer Reset Buttons
  • User Selectable Service Monitors
  • Hardwire or Battery Powered
  • Multi-Level Keypad Lockout
  • Set Point Adjustment Limits
  • Compressor Short Cycle Protection
  • Compatible with 2 or 3 Wire Hydronic Zone Systems
  • English / Spanish Packaging and Instruction Card with FREE Contractor Branding

Non-Programmable 1H/1C Thermostat w/ 3" Display - Premier Series

REVIEW SNAPSHOT®

by PowerReviews
BraeburnNon-Programmable 1H/1C Thermostat w/ 3"" Display - Premier Series
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good price. Prompt delivery

By iBar

from Atlanta. GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Non-Programmable 1H/1C Thermostat w/ 3"" Display - Premier Series:

        This thermostat is a replacement for an earlier model. The price offered was the cheapest and the delivery was prompt. I would definitely go to pexsupply.com for future requirements.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers