Multi-Stage Thermostat w/ Keypad Lockout Zoom

Multi-Stage Thermostat w/ Keypad Lockout

SKU:3220

Brand: Braeburn

Braeburn
Qty Price
$56.39
/ each
$217.80 / box (4 units x $54.45)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Keypad Lockout
Power Method: Battery
Hardwired
Terminations: G
Rc
Rh
W2
O/B/V3
Y1
Y2
W1/E/W3
C
L
S1
S2
Height: 3.80"
Width: 5.11"
Depth: 1.42"
Voltage:
?
24v

Description for Braeburn 3220

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Large 4 Sq. In. Display with Bright Blue Backlight
  • Auto or Manual Changeover
  • SpeedBar Multi-Function Button
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • User Selectable Service Monitors
  • Separate User and Installer Reset Buttons
  • Permanent Memory Retains Settings
  • Auxiliary Heat Fossil Fuel Option
  • Hardwire or Battery Powered
  • Multi-Level Keypad Lockout
  • Set Point Adjustment Limits
  • Adjustable Balance Points
  • Compressor Short Cycle Protection
  • Compatible with 2 or 3 Wire Hydronic Zone Systems
  • English / Spanish Packaging and Instruction Card with FREE Contractor Branding

Multi-Stage Thermostat w/ Keypad Lockout

REVIEW SNAPSHOT®

by PowerReviews
BraeburnMulti-Stage Thermostat w/ Keypad Lockout
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Keypad lock out is a plus

By maintenance

from brooksville, fla.

Verified Buyer

Comments about Multi-Stage Thermostat w/ Keypad Lockout:

With customer supplied password, its easy to unlock if changes are needed.But with the many ways to set up thermostat before lock out you may not need to.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers