7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series Zoom

7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series

SKU:5020

Brand: Braeburn

Braeburn
Qty Price
$54.25
/ each
$209.40 / box (4 units x $52.35)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Vertical
Options: Large Display
Power Method: Battery
Hardwired
Terminations: Rc
Rh
O/B/V3
Y1
W1
G
C
S1
S2
Humidity Control: No
Wireless: No

Description for Braeburn 5020

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 7 Day, 5-2 Day or Non-Programmable
  • Large 5 Sq. Inch Display w/ Bright Blue Backlight
  • Bright Blue Backlight
  • Auto or Manual Changeover
  • SpeedBar® Mult-Function Button
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet 7 Day Programming Mode
  • User Selectable Service Monitors
  • Hardwire or Battery Powered
  • Multi-Level Keypad Lockout
  • Separate User and Installer Reset Buttons
  • Programmable Fan Operation
  • Temporary Override Limits
  • Residential and Commercial Modes
  • English/Spanish Packaging and Instructions
  • Meets California Tite 24 Guidelines

7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series

REVIEW SNAPSHOT®

by PowerReviews
Braeburn7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good Product

By PHHC

from Michigan

Verified Buyer

Comments about 7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series:

Good product.

 
4.0

does what it says on the box

By anonymous

from Boston, MA

Verified Buyer

Comments about 7 Day Programmable Thermostat (1 Heat/1 Cool) - Premier Series:

We bought this to replace two non-programmable Braeburn 3000 thermostats in the house. The connections are the same as for the 3000, but they are placed differently, so we had to install the new wall plate as well, but this was fairly straightforward. The setup instructions were mostly good, although there were some settings we did not entirely understand. Re-programming if you want to make a change can be a nuisance as you have to step through the entire 7-day program, but that's the only drawback we've yet encountered.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers