7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool) Zoom

7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool)

SKU:5200

Brand: Braeburn

Braeburn
5200 has been discontinued.
Direct Replacement:
SKU: 5220
Brand: Braeburn
2

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Large Display
Fan Control
Password Lockout
Power Method: Battery
Hardwired
Terminations: R
E/W1
W2
Y1
Y2
G
O
B
C
L
Height: 4.63"
Width: 5"
Depth (Inches): 1.25"

Description for Braeburn 5200



Features

  • Dual Powered-Hardwired or Battery
  • 7 Day, 5-2 Day Programming or Non-Programmable
  • Large Display with Bright Blue Backlight
  • Non-Volatile Memory to Retains User Settings
  • Recirculating Fan Mode
  • Residual Cooling Fan Delay
  • Filter Check Monitor
  • Adaptive Recovery Mode (ARMTM)
  • Adjustable 1st and 2nd Stage Temperature Differential
  • Auxiliary Heat Fossil Fuel Switch
  • ESD GuardTM Electronic Circuitry
  • Compressor Short Cycle Protection
  • Compressor Power Outage Protection
  • AC Power Monitor
  • Separate Heating and Cooling Set Point Program Times and Temperatures
  • Temporary Program Override for 4 Hours or Until Next Set Point
  • Programmable Extended Hold Mode
  • Three Level Low Battery Indication
  • Front Access Reset Button
  • F° / C° Switch
  • Gas / Electric Fan Switch
  • Mounts to Vertical or Horizontal Box
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Keypad Lockout
  • Meets ENERGY STAR and California Title 24 Guidelines
  • 5 Year Warranty

7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool)

REVIEW SNAPSHOT®

by PowerReviews
Braeburn7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I would buy this product again and adain

By passom

from jacksonville Florida

Verified Buyer

Comments about 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool):

Things that are great .

 
5.0

great product for price

By Dennis

from Las Vegas, NV

Verified Buyer

Comments about 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool):

Had the product installed when I had 2 new a/c units installed. Went out after 9 years. Love the features on it; easy to program, backlight, 5-2 day programs. Installed this myself, instructions were easy to follow.

 
5.0

I would buy this product again.

By Donnie

from McCalla, Al.

Verified Buyer

Comments about 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool):

Very easy to install and program and has all the capabilities of other competitors that cost a lot more money.

 
5.0

Great Thermostat

By RBC

from Ocala Fl

Verified Buyer

Comments about 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool):

Easy to use. Lots of features, great value.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool)

    Q:

    I'm looking for a thermostat that will automaticly change from cool to heat as the temperature in the house changes.
    Asked on 2/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat will not be able to perform that function, as it has manual changeover. You need a thermostat with auto changeover capability.

      Answered on 2/11/2011 by PexSupply Staff from NY
  • 7 Day, 5-2 Day Programmable Thermostat (2 Heat/2 Cool)

    Q:

    I have a natural gas heater...and conventional central air...will this thermostat work for me?
    Asked on 1/28/2011 by Anonymous from Kernersville, nc

    1 answer

    • CUSTOMER CARE

      A:

      Yes. Based on the information you gave, we see no reason why this thermostat would not work for your application.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons