7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series Zoom

7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series

SKU:5220

Brand: Braeburn

Braeburn
Qty Price
$69.95
/ each
$269.00 / box (4 units x $67.25)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Battery
Hardwired
Terminations: G
Rc
Rh
W2
O/B/V3
Y1
Y2
W1/E/W3
C
L
S1
S2
Humidity Control: No
Wireless: No
Voltage:
?
24v

Description for Braeburn 5220

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above .

Features

  • Dual Powered-Hardwired or Battery
  • 5-2 Day Separate Weekday/Weekend Programming
  • 5 Sq. In Display
  • Non-Volatile Memory to Retains User Settings
  • Filter Check Monitor
  • Adaptive Recovery Mode (ARMTM)
  • Adjustable 1st and 2nd Stage Temperature Differential
  • ESD GuardTM Electronic Circuitry
  • Compressor Short Cycle Protection
  • Separate Heating and Cooling Set Point Program Times and Temperatures
  • Temporary Program Override for 4 Hours or Until Next Set Point
  • Programmable Extended Hold Mode
  • Front Access Reset Button
  • F°/C° Switch
  • Gas/Electric Fan Switch
  • Mount to Horizontal Box
  • Three Level Low Battery Indication
  • Easy Access Front Battery Door
  • Separate O & B Terminals
  • Meets ENERGY STAR and California Title 24 Guidelines
  • 5 Year Warranty

7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series

REVIEW SNAPSHOT®

by PowerReviews
Braeburn7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

So far, so good.

By Special Projects Manager

from Richmond, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series:

        Bought 2 for use in a commercial manufacturing facility, one for multi heat/cool unit and one for single heat/cool unit. Installation was easy, and Braeburn has excellent technical support if you need it. (I had spoken with them during the selection process) Easy to setup and program, with simple instructions included. Pleasant blue light did not work on one, and Pex made me purchase another one, but with the promise of full credit when defective one was returned. After replacing the unit, I took the batteries out and just for grins, I put them back in and the light worked. I was surprised that the manufacturer hadn't suggested me try that, but they were nice and I'd say it was a fluke. The units are doing what I wanted them to, so I'm happy.

        • Was this a gift?:
        • No
         
        5.0

        Good Product

        By ruralwnd

        from rural western North Dakota

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series:

              Easy to program, and as far as thermostats go, looks good.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers