7 Day, 5-2 Day Programmable Thermostat (4 Heat/2 Cool) Zoom

7 Day, 5-2 Day Programmable Thermostat (4 Heat/2 Cool)

SKU:5320

Brand: Braeburn

Braeburn
Qty Price
$81.39
/ each
$314.20 / box (4 units x $78.55)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
4 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Vertical
Horizontal
Options: Auto Changeover
Fan Control
Password Lockout
Large Display
Power Method: Hardwired
Battery
Terminations: A
G
Rc
Rh
W2/AUX2
W3/O/B
Y1
Y2
W1/E/AUX1
C
L
S1
S2
Changeover: Auto
Humidity Control: No
Wireless: No
Voltage:
?
24v

Description for Braeburn 5320

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 7 Day, 5-2 Day or Non-Programmable
  • Large 6.5 sq. in. Easy-Read Touchscreen
  • Auto or Manual Changeover
  • Bright Blue Backlight Display
  • SpeedBar Multi-Function Button
  • Residential or Commercial Modes
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet 7 Day Programming Mode
  • User Selectable Service Monitors
  • Separate User and Installer Reset Buttons
  • Auxiliary Heat Fossil Fuel Option
  • Hardwire or Battery Powered
  • Multi-Level Keypad Lockout
  • Economizer Control
  • Circulating Fan Mode
  • Programmable Fan Mode

  • 7 Day, 5-2 Day Programmable Thermostat (4 Heat/2 Cool)

    Q&A: Ask the Questions, share answers