Remote Indoor Temperature Sensor Zoom

Remote Indoor Temperature Sensor

SKU:5390

Brand: Braeburn

Braeburn
Qty Price
$13.95
/ each
$133.90 / box (10 units x $13.39)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Product Type: Temperature Sensor

Description for Braeburn 5390

Braeburn 5390 Remote Indoor Temperature Sensor

Features

  • Contemporary Style for Any Decor
  • Compatible with Braeburn 5300 or 5400 Thermostats
  • Use in Averaging or Stand Alone Mode

Remote Indoor Temperature Sensor

REVIEW SNAPSHOT®

by PowerReviews
BraeburnRemote Indoor Temperature Sensor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Remote sensor

By Robert "Dr. Brokenhouse"

from Tulsa, OK

Verified Reviewer

Comments about Remote Indoor Temperature Sensor:

I use this remote sensor. I have the program set in my thermostat that can enable and disable the sensor. During the summer I enable the sensor and set the thermostat to average the two temperatures. This way the house stays cool all over. During the winter I disable the sensor so the bedrooms stay cooler and allows for better sleeping. My thermostat is located at the bottom of the stairs and the sensor is in the downstairs hallway.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers