Thermostat Guard Zoom

Thermostat Guard

SKU:5970

Brand: Braeburn

Braeburn
Qty Price
$14.95
/ each
$142.90 / box (10 units x $14.29)
In Stock! Ships in 24-48 Hours
(48 Available)
0

Resources

Specs

Product Type: Thermostat Guard

Description for Braeburn 5970

Features

  • In new thermostat applications, the thermostat guard can be used with or without the wallplate. The wallplate is usually used to cover scratches or marks from the old thermostat installation.
  • Tamper Resistant Design Prevents Unauthorized Adjustment of Thermostat Settings
  • Strong Durable Clear Plastic Protects Against Damage to Thermostat
  • For New and Existing Thermostat Applications
  • Slim Contemporary Style
  • Two Keys Included

Thermostat Guard

REVIEW SNAPSHOT®

by PowerReviews
BraeburnThermostat Guard
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Excellent Product - Excellent Service!

By St James Minutemen

from Goshen NY

Verified Buyer

Comments about Thermostat Guard:

Used to cover existing thermostats in public areas that were being tampered with the fixed programming.

We still needed to allow occasional overide in public rooms in off peak hours.

I used a small 1" hole saw to drill the front cover so just the override temperature up/down buttons were accessable to a casual users finger. (just be sure to file edges smooth)

Then set the 7 day program to set back the temperature ever five hours during the day.

Worked Perfect!!!

Only drawback is the cover is not hinged but once programmed your not likely to be taking it on and off alot anyway. And the no hing approach allows multiple installations close to walls either side or on top.

Price was very reasonable and PEX service and delivery was outstanding! They should make the covers with a hole in it already, after all I just gave them a $$$ idea.

Thank you PexSupply we'll be back!

 
5.0

Excellent product!

By Bob the Facilities Guy

from Coventry, RI

Verified Buyer

Comments about Thermostat Guard:

Used this product to lockout thermostats in our office area. These covers not only function well, but look great too! Easy to install and do not interfere with the air temperture settings.

 
5.0

Thermostat covers

By Hawkeye

from Texas

Verified Buyer

Comments about Thermostat Guard:

This were perfect for our application. Went up easily and look great.

 
5.0

Best Guard Ever Made

By willy

from monona, WI

Verified Buyer

Comments about Thermostat Guard:

1) commerical-no one else has keys for this cover,most other covers have the same classic key,to prevent adjusting stat

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Thermostat Guard

    Q:

    What are the dimensions?
    Asked on 2/9/2011 by tiabobia from new york. ny

    1 answer

    • CUSTOMER CARE

      A:

      This guard fits thermostats up to 7.3" wide x 5.25" high x 1.8" deep.

      Answered on 2/10/2011 by PexSupply Staff from NY
  • Thermostat Guard

    Q:

    if i have more than one thermostat gaurd will one key work with both?
    Asked on 10/11/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is the same key for all the Braeburn guards, so yes one key would work for multiple units.

      Answered on 10/14/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?