7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (1H/1C) Zoom

7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (1H/1C)

SKU:6100

Brand: Braeburn

Braeburn
Qty Price
$75.69
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Works with Sensor
Password Lockout
Fan Control
Auto Changeover
Large Display
Power Method: Hardwired
Battery
Terminations: Rc
Rh
O/B
Y
W
G
C
S1
S2
Wireless: No
Humidity Control: No
Voltage:
?
24v
Warranty: 5 Years

Description for Braeburn 6100

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 7 Day, 5-2 Day or Non-Programmable
  • Large 12 sq. in. Easy-Read Touchscreen
  • Auto or Manual Changeover
  • Bright Blue Backlight Display
  • Exclusive SpeedBar Technology
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet Programming Mode
  • User Selectable Service Monitors
  • Separate User and Installer Reset Buttons
  • Hardwire or Battery Power
  • Multi-Level Keypad Lockout
  • Circulating Fan Mode
  • Programmable Fan Mode
  • Meets California Title 24 Guidelines

7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (1H/1C)

Q&A: Ask the Questions, share answers