7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (4H/2C) Zoom

7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (4H/2C)

SKU:6300

Brand: Braeburn

Braeburn
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
4 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Horizontal
Options: Works with Sensor
Password Lockout
Fan Control
Large Display
Auto Changeover
Power Method: Battery
Hardwired
Terminations: A
G
Rc
Rh
W2/AUX2
W3/O/B
Y1
Y2
W1/E/AUX1
C
L
S1
S2
Humidity Control: No
Wireless: No
Voltage:
?
24v
Warranty: 5 Years

Description for Braeburn 6300

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • 7 Day, 5-2 Day or Non-Programmable
  • Large 12 sq. in. Easy-Read Touchscreen
  • Auto or Manual Changeover
  • Bright Blue Backlight Display
  • Exclusive SpeedBar Technology
  • Residential or Commercial Modes
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet Programming Mode
  • User Selectable Service Monitors
  • Separate User and Installer Reset Buttons
  • Auxiliary Heat Fossil Fuel Option
  • Hardwire or Battery Power
  • Multi-Level Keypad Lockout
  • Economizer Control
  • Circulating Fan Mode
  • Programmable Fan Mode
  • Meets California Title 24 Guidelines

7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (4H/2C)

REVIEW SNAPSHOT®

by PowerReviews
Braeburn7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (4H/2C)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

I would purchase this product again.

By Genius Economizer

from Tallahassee, Fl

Verified Buyer

Comments about 7 Day, 5-2 Day Programmable Touchscreen Hybrid Thermostat (4H/2C):

I purchased this thermostat for it's ability to set up to a 6 degree differential in switching to auxillary heat for our heat pump system. This will save us a consideral amount of money as we set back the temperature during the night.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers