Description
Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features
  • 7 Day, 5-2 Day or Non-Programmable
  • Large 12 sq. in. Easy-Read Touchscreen
  • Auto or Manual Changeover
  • Bright Blue Backlight Display
  • Humidification and Dehumidification Control
  • Exclusive SpeedBar Technology
  • Residential or Commercial Modes
  • Adjustable Temperature Limits
  • Indoor or Outdoor Remote Sensing
  • SpeedSet Programming Mode
  • User Selectable Service Monitors
  • Separate User and Installer Reset Buttons
  • Auxiliary Heat Fossil Fuel Option
  • Hardwire or Battery Power
  • Multi-Level Keypad Lockout
  • Economizer Control
  • Circulating Fan Mode
  • Programmable Fan Mode
  • English/Spanish Packaging with FREE Contractor Branding
Read more
Specs
Product Type:
Thermostat
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
4 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Touchscreen
Mount:
Horizontal
Options:
Auto Changeover
Password Lockout
Large Display
Fan Control
Works with Sensor
Power Method:
Hardwired
Battery
Terminations:
A/D H G Rc Rh W2/AUX2 W3/O/B Y1 Y2 W1/E/AUX1 C L S1 S2
Wireless:
No
Humidity Control:
Yes
Voltage:
24v
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    2 Product Reviews

    Product Q&A