Builder Model Thermostat (24V) Zoom

Builder Model Thermostat (24V)

SKU:BR500

Brand: Braeburn

Braeburn
Qty Price
$14.55
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Power Method: Hardwired
Changeover: Manual
Voltage:
?
24v
Terminations: Rc
Rh
W
Y
G
O
B

Description for Braeburn BR500

Note: Additional Information regarding Product and Installation can be found in Manuals Tab above

Features

  • Dependable Switch Performance
  • Environmentally Safe- Mercury-Free
  • Integrated Sub-Base and Front Mounted Wiring Terminals Make Installation Easy
  • Separate O & B Terminals (Model 500 Only)
  • Plated Terminals Prevent Corrosion
  • No Leveling Required During Installation

Builder Model Thermostat (24V)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Builder Model Thermostat (24V)

    Q:

    which the delay time to start? please.I looking to 1 minute delay no programmable thermostat heating/cooling .thank
    Asked on 9/9/2015 by carlos from florida

    1 answer

    • CUSTOMER CARE

      A:

      The manual states "...the furnace to run for a few seconds before initiating the fan." so it should be less than a minute delay.

      Answered on 2/12/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?