12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated) Zoom

12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

SKU:1-12A-C

Brand: Brasscraft

Brasscraft
Qty Price
$2.33
/ each
$44.20 / box (20 units x $2.21)
In Stock! Ships in 24-48 Hours
(174 Available)
0

Resources

Specs

Application: Faucet
Connection Type: OD Tube
Material: Chrome Plated
Length (Inches): 12"
Outside Diameter: 3/8"

Description for Brasscraft 1-12A-C

12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 12" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

    Q:

    What is the base material which is chrome plated?
    Asked on 9/13/2014 by Ray from Claremont Ca

    1 answer

    • CUSTOMER CARE

      A:

      The base metal is copper which is coated with a chrome plating.

      Answered on 10/16/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?