3/8" OD Tube x 11-1/2" Length Copper Faucet Riser, Chrome Plated

3/8" OD Tube x 11-1/2" Length Copper Faucet Riser, Chrome Plated

SKU:1-12ASC

Brand: Brasscraft

Brasscraft
1-12ASC has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Finish: Chrome Plated
Outside Diameter: 3/8"
Length: 11-1/2"
Length (Inches): 11-1/2"
Max Pressure (PSI): 125 psi
Operating Temp Range: 40 to 180°F

Description for Brasscraft 1-12ASC

For use in potable water distribution systems in accessible locations only

Features:

  • One-piece construction
  • Cut-to-length for clean, professional installation
  • Brass nosepiece
  • 100% Compliant to California and Vermont "low-lead" requirements

3/8" OD Tube x 11-1/2" Length Copper Faucet Riser, Chrome Plated

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons