12" Toilet Riser (3/8" O.D. Heavy Duty Rubber Nosepiece) (Chrome Plated) Zoom

12" Toilet Riser (3/8" O.D. Heavy Duty Rubber Nosepiece) (Chrome Plated)

SKU:1-12DE-C

Brand: Brasscraft

Brasscraft
Qty Price
$3.20
/ each
$60.60 / box (20 units x $3.03)
In Stock! Ships in 24-48 Hours
(223 Available)
0

Resources

Specs

Application: Toilet
Connection Type: OD Tube
Finish: Chrome Plated
Material: Copper
Length (Inches): 12"
Outside Diameter: 3/8"

Description for Brasscraft 1-12DE-C

12" Toilet Riser (3/8" O.D. Heavy Duty Rubber Nosepiece) (Chrome Plated)

12" Toilet Riser (3/8" O.D. Heavy Duty Rubber Nosepiece) (Chrome Plated)

Q&A: Ask the Questions, share answers