Description
12" Faucet Riser (3/8" O.D. Compression w/ KC nosepiece) (Chrome Plated)
Read more
Manuals (1)
Specs
Application:
Faucet
Connection Type:
Compression x OD Tube
Size:
3/8" x 3/8"
Material:
Copper
Finish:
Chrome Plated
Length (Inches):
12"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A