12" Polymer Coated Braided Toilet Connector (3/8" compression x 7/8" ballcock) Zoom

12" Polymer Coated Braided Toilet Connector (3/8" compression x 7/8" ballcock)

SKU:B1-12DLM-F

Brand: Brasscraft

Brasscraft
Qty Price
$3.95
/ each
$94.75 / box (25 units x $3.79)
In Stock! Ships in 24-48 Hours
(146 Available)
0

Resources

Specs

Finish: PVC Coated Polyester Yarn
Material: PVC
Length (Inches): 12"
Connection Type: Compression x Ballcock
Temperature Range (F): 40°F to 140°F
Max Pressure (PSI): 125
Application: Plumbing
Dishwasher
Size: 3/8" x 7/8"

Description for Brasscraft B1-12DLM-F

3/8" Compression x 7/8" Ballcock (metal nut)

For use in potable water distribution systems in accessible locations only

Design Features:

  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections

12" Polymer Coated Braided Toilet Connector (3/8" compression x 7/8" ballcock)

Q&A: Ask the Questions, share answers