20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP) Zoom

20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP)

SKU:B1-20A-F

Brand: Brasscraft

Brasscraft
Qty Price
$3.25
/ each
$77.00 / box (25 units x $3.08)
In Stock! Ships in 24-48 Hours
(1412 Available)
0

Resources

Specs

Application: Faucet
Length (Inches): 20"
Temperature Range (F): 40°F to 140°F
Max Pressure (PSI): 125
Connection Type: Compression x FIP
Size: 3/8" x 1/2"
Material: PVC
Finish: PVC Coated Polyester Yarn

Description for Brasscraft B1-20A-F

For use in potable water distribution systems in accessible locations only

Features:

  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead" requirements

20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP)

REVIEW SNAPSHOT®

by PowerReviews
Brasscraft20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Another great price from Pexsupply.com

By Sean A

from Sayreville, NJ

Verified Buyer

Comments about 20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP):

The braiding isn't stainless only nuts are. Braiding is nylon or plastic or something. Overall they do the job.

 
5.0

Quality product at a good price

By CmdrDick

from Arizona desert

Verified Buyer

Comments about 20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP):

Found one leaky vanity valve in my house.Builder used junk. Ordered ten of these water supply valves to replace all of them. Good quality[...]

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 12" Polymer Coated Braided Faucet Connector (3/8" Compr. x 1/2" FIP)

    Q:

    Will this line connect to the 1/2" sharkbite x 3/8" comp angle stop (sku:23036)?
    Asked on 2/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the B1-12A-F connects to the 3/8" compression thread on the angle stop.

      Answered on 2/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?