Speedi Plumb PLUS Dishwasher Connector, 20" (3/8" Comp. Inlet) Zoom

Speedi Plumb PLUS Dishwasher Connector, 20" (3/8" Comp. Inlet)


Brand: Brasscraft

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(26 Available)



Application: Plumbing
Length (Inches): 20"
Size: 3/8" x 3/8"
Connection Type: Compression x Compression
Finish: PVC Coated Polyester Yarn
Material: PVC

Description for Brasscraft B1-20DW-F

3/8" Comp. Inlet x 3/8" Comp. Inlet 20" Connector.

Speedi Plumb® PLUS is the world's most advanced flexible water connector. Designed for longer life under the harshest conditions, Speedi Plumb PLUS connectors feature tough polymer-coated fibers tightly braided around a strong PVC inner hose. The result is a corrosion resistant, highly flexible, extremely reliable water connector for use with faucets, toilets, dishwashers, washing machines, water heaters, ice-makers and humidifiers. Speedi Plumb PLUS connectors are IAPMO and CSA listed, meet ASME A112.18.6.

Speedi Plumb® PLUS Ensures Against Corrosion - The braided polymer-coated fibers in Speedi Plumb® PLUS are specially-engineered to resist corrosion caused by chemicals found in common household, tile and glass cleaners, including:

  • Ammonia
  • Phosphoric Acid
  • Sodium Hypochlorite
  • Hydrogen Chloride
  • Muriatic Acid
  • Dimenthyl Benzyl Ammonium Chloride
  • Plus Solder Flux from installation and repair
Speedi Plumb® PLUS for Every Application - Choose from our complete inventory of Speedi Plumb® PLUS connectors for faucet, toilet, dishwasher, washing machine, ice-maker and humidifier hook-ups, and supply kits for dishwashers and "Low Boy" toilets. Water heater connectors are also available, featuring special coated fibers for continuous exposure to high heat. Choose from a full line of end fitting configurations.

Image depicted is a representative and may not reflect actual product

Speedi Plumb PLUS Dishwasher Connector, 20" (3/8" Comp. Inlet)


by PowerReviews
BrasscraftSpeedi Plumb PLUS Dishwasher Connector, 20" (3/8" Comp. Inlet)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


bathroom conn. to water supply

By pappy1

from tom bean texas

Verified Buyer

Comments about Speedi Plumb PLUS Dishwasher Connector, 20" (3/8" Comp. Inlet):

conn. to the water supply I in the bathroom

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers