20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 3/8" O.D. Compr. KC Nosepiece Outlet) Zoom

20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 3/8" O.D. Compr. KC Nosepiece Outlet)

SKU:B1-20KC-F

Brand: Brasscraft

Brasscraft
Qty Price
$3.41
/ each
$81.50 / box (25 units x $3.26)
In Stock! Ships in 24-48 Hours
(400 Available)
1

Specs

Application: Faucet
Material: PVC Coated Polyester Yarn
Length (Inches): 20"
Temperature Range (F): 40°F to 140°F
Max Pressure (PSI): 125 psi
Connection Type: Compression x OD Compression
Size: 3/8" x 3/8"

Description for Brasscraft B1-20KC-F

20" Faucet Connector (3/8" Compr. x 3/8" O.D. Compr. KC Nosepiece Outlet)

Use: For use in potable water distribution systems in accessible locations only

Design Features:

  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead" requirements

20" Polymer Coated Braided Faucet Connector (3/8" Compr. x 3/8" O.D. Compr. KC Nosepiece Outlet)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons