Quick Connect Dishwasher Kit - 60" Connector Zoom

Quick Connect Dishwasher Kit - 60" Connector

SKU:B1-60DWS-D

Brand: Brasscraft

Brasscraft
B1-60DWS-D has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Plumbing
Length (Inches): 60"
Size: 3/8" x 3/8"
Thread Type: Male
Compression
Material: PVC Coated Polyester Yarn

Description for Brasscraft B1-60DWS-D

3/8" Comp. Inlet x SureConnect Outlet w/ SureConnect x 3/8" MIP Fitting. 60" Connector.

BrassCraft's new dishwasher Quick Connect Kit provides SureConnect connection technology with a Speedi Plumb® PLUS patented flexible polymer braid connector.

Features:

  • Ease of installation. It couldn't be simpler for installers. A unique lockable housing lets plumbers see, feel and hear the connection as it's installed. No tools are required to install the connector to the dishwasher fitting.
  • The new SureConnect system was designed to make short work of dishwasher connections, cutting installation time and effort.
  • Secure - push and lock, then walk away with confidence. The SureConnect housing features dual o-rings of Viton® and nitrile that provide a double seal to help assure a leak-free connection.
  • Makes connector easy to attach & detach in tight quarters
  • All SureConnect Quick Connect kits are leak tested at the factory
  • Speedi Plumb® PLUS patented braided hose won't corrode and provides superior flexibility and kink resistance

    Install in 3 Easy Steps!
    1. Install dishwasher fitting
    2. Slide SureConnect elbow over dishwasher fitting
    3. Click to secure

Quick Connect Dishwasher Kit - 60" Connector

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons