1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension x Compression Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension x Compression

SKU:CS40BX-BRL

Brand: Brasscraft

Brasscraft
Qty Price
$54.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Outlet Type: Nominal Compression
Inlet Type: Nominal Sweat
Material: Chrome Plated Brass
Application: Plumbing
Outside Diameter: 3/8"
Type: Multi Turn

Description for Brasscraft CS40BX-BRL

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension x Compression

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension x Compression

Q&A: Ask the Questions, share answers