1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated) Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)

SKU:CS40BX-C

Brand: Brasscraft

Brasscraft
Qty Price
$14.95
/ each
$71.75 / box (5 units x $14.35)
In Stock! Ships in 24-48 Hours
(655 Available)
0

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Connection Type: Nominal Sweat x OD Compression
Outlet Type: OD Compression
Inlet Type: Nominal Sweat
Material: Chrome Plated
Application: Plumbing
Outside Diameter: 3/8"
Features: Lead Free
Type: Multi Turn

Description for Brasscraft CS40BX-C

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)

REVIEW SNAPSHOT®

by PowerReviews
Brasscraft1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would purchase thi again

By Pete51

from Greenville,SC

Verified Buyer

Comments about 1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated):

A supply line should be included

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers