48" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP Zoom

48" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

SKU:CSSC11-48

Brand: Brasscraft

Brasscraft
Qty Price
$12.00
/ each
$114.50 / box (10 units x $11.45)
In Stock! Ships in 24-48 Hours
(416 Available)
0

Resources

Specs

Length (Inches): 48"
BTU:
?
106000 (NG)
169600 (LPG)
Connection Type: 3/4" MIP
ID: 1/2"
OD: 5/8"
Material: Coated Stainless Steel
Application: Heating

Description for Brasscraft CSSC11-48

ProCoat Coated Stainless Steel Gas Connector with Fittings. 3/4" MIP x 3/4" MIP. 48" length.

48" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 48" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

    Q:

    The fittings on this connector are listed as 3/4" MIP, but they also have internal threads according to the photo. Are the internal threads 1/2" FIP? I'm looking for a 1/2" ID minimum gas supply for my new gas range. Does this fit the bill?
    Asked on 10/8/2012 by Ken from Oak City, UT

    2 answers

    • VERIFIED BUYER

      A:

      Yes, it's common for connectors of that sort to have 1/2" inside threads.
      (pretty clever.)

      Answered on 10/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The connector has threads on the inside and on the outside.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 60" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

    Q:

    Is this gas line for use with tankless water heaters that require 3/4 hi flow lines
    Asked on 4/5/2011 by deejaydee from Santa Fe NM

    1 answer

    • CUSTOMER CARE

      A:

      This product is not recommended for use with tankless water heaters.

      Answered on 4/6/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?