1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (72" Length) Zoom

1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (72" Length)

SKU:CSSC11-72

Brand: Brasscraft

Brasscraft
Qty Price
$19.15
/ each
$182.40 / box (10 units x $18.24)
In Stock! Ships in 24-48 Hours
(149 Available)
0

Resources

Specs

Length (Inches): 72"
BTU:
?
86000 (NG)
137600 (LPG)
Connection Size: 3/4" MIP
ID: 1/2"
OD: 5/8"
Material: Coated Stainless Steel
Application: Heating

Description for Brasscraft CSSC11-72

ProCoat Coated Stainless Steel Gas Connector with Fittings. 3/4" MIP x 3/4" MIP. 72" length.

Features

  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Aprrovals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (72" Length)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 36" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 1/2" MIP

    Q:

    CSSC14-36 Basscraft Is this item available with 1/2 in by 1/2 in MIP fittings ? Thanks
    Asked on 3/18/2015 by Tony from Warren Ohio

    1 answer

  • 36" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 1/2" MIP

    Q:

    can you get this item with 1/2" MIP X 1/2" MIP connections?
    Asked on 3/14/2015 by Tony from Warren Ohio

    1 answer

  • 48" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

    Q:

    The fittings on this connector are listed as 3/4" MIP, but they also have internal threads according to the photo. Are the internal threads 1/2" FIP? I'm looking for a 1/2" ID minimum gas supply for my new gas range. Does this fit the bill?
    Asked on 10/8/2012 by Ken from Oak City, UT

    2 answers

    • VERIFIED BUYER

      A:

      Yes, it's common for connectors of that sort to have 1/2" inside threads.
      (pretty clever.)

      Answered on 10/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The connector has threads on the inside and on the outside.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 60" ProCoat Coated Stainless Steel Gas Connector, 3/4" MIP x 3/4" MIP

    Q:

    Is this gas line for use with tankless water heaters that require 3/4 hi flow lines
    Asked on 4/5/2011 by deejaydee from Santa Fe NM

    1 answer

    • CUSTOMER CARE

      A:

      This product is not recommended for use with tankless water heaters.

      Answered on 4/6/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?