Description
1/2" FIP x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)
Read more
Manuals (1)
Specs
Size:
1/2" x 1/2"
Inlet Size:
1/2"
Outlet Size:
1/2"
Connection Type:
MNPT x FNPT
Outlet Type:
MIP
Inlet Type:
FIP
Valve Type:
Straight
Type:
Screwdriver Slot
Material:
Rough Brass
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A