1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass) Zoom

1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)

SKU:DRS84-R

Brand: Brasscraft

Brasscraft
Qty Price
$12.50
/ each
$118.80 / box (10 units x $11.88)
In Stock! Ships in 24-48 Hours
(32 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2" x 1/2"
Inlet Size: 1/2"
Outlet Size: 1/2"
Connection Type: Sweat x MIP
Outlet Type: MIP
Inlet Type: Nominal Sweat
Valve Type: Straight
Type: Screwdriver Slot
Material: Rough Brass
Application: Plumbing

Description for Brasscraft DRS84-R

1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)

1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)

Q&A: Ask the Questions, share answers