1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome) Zoom

1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome)


Brand: Brasscraft

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(67 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2" x 3/8"
Connection Type: FIP x Compression
Valve Type: Angle
Material: Chrome Plated

Description for Brasscraft KTR17-C

For those who only want the best, the 1/4 turn KT Series stops offer superior performance and quality advantages you expect from BrassCraft.

The KT Series 1/4 turn Water Ball Stops are available in angle and straight bodies for compression, copper sweat, iron pipe, CPVC and PEX inlet connections. Dual Outlet and Dual Outlet, Dual Shut-Off also available.

High Performance Seats
Specially designed PTFE (same material composition as Teflon) seats provide corrosion resistance and watertight seal while assuring ease of use, even after long periods of time.

Precision - Machined Brass Ball
Specially engineered brass ball mated with PTFE seats resists corrosion, provides long life and ensures ease of operation.

Chrome Plated Brass Body
Extruded brass body for strength and durability with chrome finish for corrosion resistance and fine appearance.

Blow-out Proof, Plated Stem
Assembled from the inside with double o-rings to ensure safe, reliable performance. Resists corrosion and provides easy, on-off operation even after long periods of time.

Chrome Plated, Metal Handle
Durable, zinc die cast handle provides sleek appearance and resists corrosion. Screw attachment provides for easy removal if necessary.

100% Leak Tested
Each stop is leak tested to ensure reliability.

1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome)

Q&A: Ask the Questions, share answers