1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free

SKU:KTR19X-C

Brand: Brasscraft

Brasscraft
Qty Price
$8.85
/ each
$84.50 / box (10 units x $8.45)
In Stock! Ships in 24-48 Hours
(550 Available)
0

Resources

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Inlet Type: Nominal Sweat
Outlet Type: Nominal Compression
Type: 1/4 Turn
Valve Type: Angle
Material: Chrome Plated Brass
Application: Plumbing
Features: Lead Free

Description for Brasscraft KTR19X-C

Design Features:

  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested

1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free

Q&A: Ask the Questions, share answers