1/2" Nom. Compr. x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated) Zoom

1/2" Nom. Compr. x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

SKU:OCR14X-C

Brand: Brasscraft

Brasscraft
Qty Price
$7.79
/ each
$74.50 / box (10 units x $7.45)
In Stock! Ships in 24-48 Hours
(124 Available)
0

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Connection Type: Compression x OD Compression
Outlet Type: OD Compression
Inlet Type: Nominal Compression
Valve Type: Straight
Type: Multi Turn
Material: Chrome Plated Brass
Features: Lead Free

Description for Brasscraft OCR14X-C

1/2" Nom. Compr. x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

1/2" Nom. Compr. x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers