1/2" Nom Compr x 3/8" O.D. Compr Straight Stop, Lead Free Zoom

1/2" Nom Compr x 3/8" O.D. Compr Straight Stop, Lead Free

SKU:OCR14X-R

Brand: Brasscraft

Brasscraft
Qty Price
$7.59
/ each
$72.50 / box (10 units x $7.25)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Outlet Type: OD Compression
Inlet Type: Nominal Compression
Valve Type: Straight
Material: Rough Brass
Features: Lead Free
Type: Multi Turn

Description for Brasscraft OCR14X-R

1/2" Nom Compr x 3/8" O.D. Compr Straight Stop, Lead Free

Note: Image represents chrome plated model. However, this product has a rough brass finish.

1/2" Nom Compr x 3/8" O.D. Compr Straight Stop, Lead Free

Q&A: Ask the Questions, share answers