1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated) Zoom

1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

SKU:OCR19-C

Brand: Brasscraft

Brasscraft
OCR19-C has been discontinued.
Direct Replacement:
SKU: OCR19X-C
Brand: Brasscraft

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 3/8"
Connection Type: Compression x Compression
Valve Type: Angle
Material: Chrome Plated

Description for Brasscraft OCR19-C

1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons