1/2" Nom Compr x 3/8" O.D. Compr Angle Stop Zoom

1/2" Nom Compr x 3/8" O.D. Compr Angle Stop

SKU:OCR19-R

Brand: Brasscraft

Brasscraft
OCR19-R has been discontinued.
Direct Replacement:
SKU: OCR19X-R
Brand: Brasscraft

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Rough Brass

Description for Brasscraft OCR19-R

1/2" Nom Compr x 3/8" O.D. Compr Angle Stop

1/2" Nom Compr x 3/8" O.D. Compr Angle Stop

REVIEW SNAPSHOT®

by PowerReviews
Brasscraft1/2" Nom Compr x 3/8" O.D. Compr Angle Stop, Lead Free
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

This was so easy to install and quick!

By A+ Plumber

from South Burlington, VT

Verified Buyer

Comments about 1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated):

I installed 48 of these chrome angle stops in just about an hour. Quick and easy.

 
4.0

Not Chrome or Silver as pictured

By Chas

from SLC UT

Verified Reviewer

Comments about 1/2" Nom Compr x 3/8" O.D. Compr Angle Stop, Lead Free:

Haven't had the chance to install the valve yet but be warned they are not as pictured. they look brass and of good quality.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 1/2" Nom Compr x 3/8" O.D. Compr Angle Stop, Lead Free

    Q:

    will this work with stainless flex line
    Asked on 8/3/2015 by easy from san antonio tx

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the outlet will connect to your typical faucet or toilet flex lines.

      Answered on 1/19/2016 by SupplyHouse Staff from NY
  • 1/2" Nom Compr x 3/8" O.D. Compr Angle Stop, Lead Free

    Q:

    Are these valves all brass including stem and handle?
    Thanks.
    Asked on 1/22/2015 by Newbie from Tacoma, WA

    1 answer

    • CUSTOMER CARE

      A:

      no

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • 1/2" Nom. Compr. x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

    Q:

    What type valve angle stop valve do I use for PEX
    Asked on 10/10/2012 by David

    3 answers

    • VERIFIED BUYER

      A:

      From Pex Supply Website ;
      1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve
      No Lead
      * SKU: 46025
      * Brand: Viega

      Answered on 10/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I'm not a plumber but if David is wanting to use PEX lines for his supply line stub outs, I would not recommend this. For mine, I used copper elbow special pieces made for PEX tubing. These had a dual benefit in that they allowed me to pressure test prior to installing drywall and then I simply used a copper tubing cutter to cut them off and install the angle stop valves (with escutcheons) when I was ready to connect the supply lines. (PexSupply did not sell these copper stub outs so I purchased them from a different supplier.)
      John

      Answered on 10/10/2012 by Anonymous
    • CUSTOMER CARE

      A:

      It depends on the PEX fitting style you plan to use. H160500 works with a PEX crimp connection, part LF4855038 works with ProPEX expansion fittings for PEX-A, and part 23036 works with SharkBite-style push-fit connections.

      Answered on 10/24/2012 by PexSupply Staff from NY
  • 1/2" Nom Compr x 3/8" O.D. Compr Angle Stop

    Q:

    My home has pex plumbing under my kitchen sink. I wish to know if I can use this compression stop valve on my 1/2 inch pex. I need to replace two of them for a new faucet. Thank you!
    Asked on 1/27/2011 by Bob from Concord, North Carolina

    1 answer

    • CUSTOMER CARE

      A:

      No, you cannot use this.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?